
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Blackhawk™ By Proto® PT-1002XS 2 Piece Long Pliers Set
Laser etch secondary markings. Induction hardened cutting edges. Dual-durometer handles with non-slip outer layer.
Laser etch secondary markings. Induction hardened cutting edges. Dual-durometer handles with non-slip outer layer.
Product Specifications
- BRANDBlackhawk by Proto®
- MANUFACTURERS PART NUMBERPT-1002XS
- TYPELong Nose
- STYLEStraight, Bent
- OVERALL LENGTH INCHES11-1/2
- WIRE CUTTERYes
- SPRING LOADEDNo
- HANDLE STYLEPlastic Dipped
- COUNTRY OF ORIGINTaiwan
- JAW SURFACESerrated
- INSULATEDNo
- OVERALL LENGTH RANGE10 to 11-15/16"
- MAX. JAW CAPACITY RANGE--
- # PIECES2
- CABLE/WIRE SIZE--
- JAW SHAPEStraight,Bent
- JAW MATERIAL--
- JAW LENGTH INCHES--
- JAW THICKNESS INCHES--
- MODEL--
- HANDLE TYPENon-Slip
- THROAT DEPTH INCHES--
- JAW WIDTH INCHES--
- HANDLE COLORBlack
- JAW CAPACITY INCHES--
- JAW LENGTH--
- BLADE MATERIAL--
- HANDLE MATERIALPlastic
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Blackhawk PT-1050-2 8" Adjustable Stop Wire Stripper/Cutter/Crimper
Item #: B957548
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Ships same day.
$33.95

Blackhawk PT-1002XS 2 Piece Long Length Long Nose Plier Set
$47.9
- Product Information
- Customer Review
- Product Q&A
- Accessories