Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diagonal Cutting Pliers

39 Results

Diagonal Cutting Pliers

Diagonal Cutting Pliers
Diagonal Cutting Pliers are efficient tools for cutting hard wire, piano wire, netting, wire mesh, and more. Select models feature a tapered nose design for working in confined spaces and a contoured thumb area for enhanced comfort. Made from forged steel for strength and durability, these pliers are ideal for any cutting job.
CompareImageHandle Color FamilyHandle TypeLengthStyleWire CutterModel #Price
Stanley 84-105 6" Basic Diagonal Cutting Plier
Black
Plastic Dipped
6-3/16 in
Standard
Yes
Ships Same Day
WBB983664
$10.50
IRWIN VISE-GRIP® 2078306 6" Diagonal Plier
Blue/Yellow
Comfort Grip
6 in
Standard
Yes
Ships Same Day
WBB222907
as low as

$18.75

Save $1.50 (7%)
Stanley 84-028 7" Diagonal Cutting Plier
Black/Yellow
Comfort Grip
7-3/16 in
Standard
Yes
Ships Same Day
WBB983471
$17.00
Klein Tools® D275-5 5" Lightweight Flush Cutting Diagonal Plier
Red
Comfort Grip
5 in
Flush Cutter
Yes
Ships Same Day
WBB324614
$15.00
Stanley 84-104 5-3/4" Basic Diagonal Cutting Plier
Black
Non-Slip
5-3/4 in
Standard
Yes
Ships Same Day
WBB983663
$8.80
Proto J206G 6-1/16" Diagonal Cutting Plier
Red
Plastic Dipped
6-1/16 in
Thin Nose
Yes
WBB323911$22.75
K-Tool KTI-52007 7" Basic Diagonal Plier
Red
Plastic Dipped
7 in
Standard
No
Ships Same Day
WBB640799
$17.25
C.S. Unitec EX601-8B Diagonal Cutter Pliers, Copper Beryllium, 8"
-
-
-
-
-
WBB2079518$269.95
Bahco® ERGO™ 7-1/4" Diagonal Cutting Plier with Insulated Handles, Red/Yellow
Multi-colored
Insulated Polymer
7-1/4
Diagonal Cutter
Yes
WBB3191342$50.95
Williams® 6-1/4" Heavy Duty Diagonal Cutting Plier, Blue
Blue
Plastic Dipped
6-1/4
Diagonal Cutter
Yes
WBB3191389$50.95
Showing 1-10 of 22 results

Spring Assisted Diagonal Pliers

Spring Assisted Diagonal Pliers
Spring Assisted Diagonal Pliers are essential, durable tools for any workshop setting. Spring loaded for reduced hand fatigued, these pliers provide comfort and superior cutting performance. These diagonal pliers feature durable steel construction and provide a fully flush cut when cutting tie wraps, plastic and soft metals.
Showing 1-10 of 11 results
Wire Strippers & Cutters

Wire Strippers & Cutters