Take 15% off your entire order!

Offer applied at checkout

KNIPEX 74 02 200 SBA 8" High Leverage Diagonal Cutting Plier

KNIPEX 74 02 200 SBA 8" High Leverage Diagonal Cutting Plier

Item #: WBB1820575

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$58.12 up to 14% OFF

Price: $53.90

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $53.90 ea.
  • Buy 3-5 $52.90 ea.
  • Buy 6+ $50.26 ea.

Quantity

Customers Also Viewed

KNIPEX® 74 02 200 SBA High Leverage Diagonal Cutting Pliers-Comfort Grip 8" OAL

Features:

  • For very tough, continuous use
  • High cutting performance with minimum effort due to optimum coordination of the cutting edge angle, transmission ratio and ergonomic handle shape
  • Precision cutting edges (cutting edge hardness approx. 64 HRC) cut several types of wire including piano wire

Product Specifications

  • BRANDKnipex®
  • MANUFACTURERS PART NUMBER74 02 200 SBA
  • TYPECable & Wire Cutting
  • STYLEHigh Leverage
  • OVERALL LENGTH INCHES8
  • WIRE CUTTERYes
  • SPRING LOADEDNo
  • HANDLE STYLEComfort Grip
  • COUNTRY OF ORIGINGermany
  • JAW SURFACE--
  • INSULATEDNo
  • OVERALL LENGTH RANGE8 to 8-15/16"
  • MAX. JAW CAPACITY RANGE--
  • LENGTH MM200
  • CABLE/WIRE SIZE--
  • JAW SHAPEDiagonal
  • JAW MATERIAL--
  • JAW LENGTH INCHES--
  • MODEL--
  • HANDLE TYPEComfort Grip
  • THROAT DEPTH INCHES--
  • JAW WIDTH INCHES--
  • HANDLE COLORBlue/Red
  • JAW CAPACITY INCHES--
  • JAW LENGTH--
  • BLADE MATERIAL--
  • HANDLE MATERIALPlastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

KNIPEX 74 01 200 SBA 8" High Leverage Diagonal Cutting Plier

Item #: B1820531

Not Yet Rated

Ships same day.

$44.56

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
KNIPEX 74 02 200 SBA 8" High Leverage Diagonal Cutting Plier

KNIPEX 74 02 200 SBA 8" High Leverage Diagonal Cutting Plier

Item #: WBB1820575

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant