Take 15% off your entire order!

Offer applied at checkout

KNIPEX 86 03 180 SBA 7-1/4" Straight Smooth Jaw Tongue & Groove Plier

KNIPEX 86 03 180 SBA 7-1/4" Straight Smooth Jaw Tongue & Groove Plier

Item #: WBB1820470

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$80.10 up to 18% OFF

Price: $70.45

Save $3.52 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $70.45 ea.
  • Buy 3-5 $69.45 ea.
  • Buy 6+ $65.98 ea.

Quantity

Customers Also Viewed

KNIPEX® 86 03 180 SBA Pliers Wrench 7-1/4" OAL

Features:

  • Replaces a full set of inch and metric open end wrenches
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome.
  • Excellent for gripping, holding, pressing and bending applications
  • Zero backlash jaw surface pressure prevents damage to edges of sensitive components
  • Adjustment at the touch of a button directly on the workpiece and equipped with parallel jaws that allow infinitely variable gripping of all widths to the specified maximum size

Product Specifications

  • BRANDKnipex®
  • MANUFACTURERS PART NUMBER86 03 180 SBA
  • TYPETongue & Groove
  • STYLEPush Button Adjustment
  • OVERALL LENGTH INCHES7-1/4
  • WIRE CUTTERNo
  • SPRING LOADEDNo
  • HANDLE STYLEPlastic Dipped
  • COUNTRY OF ORIGINGermany
  • JAW SURFACESmooth
  • INSULATEDNo
  • OVERALL LENGTH RANGE7 to 7-15/16"
  • MAX. JAW CAPACITY RANGE1-1/8-1-1/2"
  • LENGTH MM180
  • JAW SHAPEStraight
  • HANDLE TYPEPlastic Dipped
  • HANDLE COLORRed
  • JAW CAPACITY INCHES1-3/8
  • HANDLE MATERIALPlastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

KNIPEX 86 03 250 SBA 10" Smooth Straight Jaw Tongue & Groove Plier

Item #: B1820469

Not Yet Rated

Ships same day.

$74.45

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
KNIPEX 86 03 180 SBA 7-1/4" Straight Smooth Jaw Tongue & Groove Plier

KNIPEX 86 03 180 SBA 7-1/4" Straight Smooth Jaw Tongue & Groove Plier

Item #: WBB1820470

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant