Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KNIPEX 86 03 250 SBA 10" Smooth Straight Jaw Tongue & Groove Plier

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

KNIPEX 86 03 250 SBA 10" Smooth Straight Jaw Tongue & Groove Plier

Item #: WBB1820469

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.70 Save up to 21%
Price: $ 67.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
KNIPEX® 86 03 250 SBA Pliers Wrench 10" OAL

Features:

  • Replaces a full set of inch and metric open end wrenches
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome.
  • Excellent for gripping, holding, pressing and bending applications
  • Zero backlash jaw surface pressure prevents damage to edges of sensitive components
  • Adjustment at the touch of a button directly on the workpiece and equipped with parallel jaws that allow infinitely variable gripping of all widths to the specified maximum size

Product Specifications

    • BRANDKNIPEX®
    • MANUFACTURERS PART NUMBER86 03 250 SBA
    • TYPETongue & Groove
    • STYLEPush Button Adjustment
    • OVERALL LENGTH INCHES10
    • WIRE CUTTERNo
    • SPRING LOADEDNo
    • HANDLE STYLEPlastic Dipped
    • COUNTRY OF ORIGINGermany
    • JAW SURFACESmooth
    • INSULATEDNo
    • OVERALL LENGTH RANGE10 to 11-15/16"
    • MAX. JAW CAPACITY RANGE1-1/8-1-1/2"
    • LENGTH MM250
    • JAW SHAPEStraight
    • HANDLE TYPEPlastic Dipped
    • HANDLE COLORRed
    • JAW CAPACITY INCHES1-3/8
    • HANDLE MATERIALPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed