x

Take 15% off your entire order!

Offer applied at checkout

Stanley 84-811 9" Straight Jaw Locking Plier

Stanley 84-811 9" Straight Jaw Locking Plier

Item #: WBB983340

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $21.75

Clearance Price: $20.66

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IRWIN VISE-GRIP® 4935576 10CR The Original™ 10" Curved Jaw Locking Plier

IRWIN VISE-GRIP® 4935576 10CR The Original™ 10" Curved Jaw Locking Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 1502L3 9LN The Original™ 9" Long Nose Locking Plier

IRWIN VISE-GRIP® 1502L3 9LN The Original™ 9" Long Nose Locking Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 102L3 10R The Original™ 10" Straight Jaw Locking Plier

IRWIN VISE-GRIP® 102L3 10R The Original™ 10" Straight Jaw Locking Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 19 The Original™ 11" Locking C-Clamp Plier W/ Regular Tips

IRWIN VISE-GRIP® 19 The Original™ 11" Locking C-Clamp Plier W/ Regular Tips

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 8R The Original™ 8" Locking Sheet Metal Plier

IRWIN VISE-GRIP® 8R The Original™ 8" Locking Sheet Metal Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley® 84-811, Straight Jaw Locking Pliers, 9" Long

  • Forged steel is strong and durable.
  • Straight jaws ideal for tightening, clamping, twisting and turning flat objects such as sheet metal.
  • Induction hardened jaws last longer and grip better than non-induction hardened jaws.
  • Adjustment screw provides the ideal holding pressure.
  • Built-in wire cutter.
  • Meets ANSI specifications.


  • Product Specifications

    • BRANDStanley
    • MANUFACTURERS PART NUMBER84-811
    • TYPELocking
    • STYLE--
    • OVERALL LENGTH INCHES9
    • WIRE CUTTERYes
    • SPRING LOADEDYes
    • HANDLE STYLETrigger Release
    • COUNTRY OF ORIGINChina
    • JAW SURFACESerrated
    • INSULATEDNo
    • OVERALL LENGTH RANGE9 to 9-15/16"
    • MAX. JAW CAPACITY RANGE1-5/8-2"
    • JAW RANGE0 – 1-3/4"
    • JAW SHAPEStraight
    • JAW LENGTH INCHES1-1/8
    • HANDLE TYPETrigger Release
    • HANDLE COLORSteel
    • JAW CAPACITY INCHES1-3/4
    • HANDLE MATERIALSteel
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    IRWIN VISE-GRIP® 302L3 The Original™ 7" Straight Jaw Locking Plier

    Item #: B753397

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    Ships same day.

    $14.25

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 84-811 9" Straight Jaw Locking Plier

    Stanley 84-811 9" Straight Jaw Locking Plier

    Item #: WBB983340

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant