Take 15% off your entire order!

Offer applied at checkout

IRWIN VISE-GRIP® 1771883 2 Piece Fast Release™ Locking Plier Set

IRWIN VISE-GRIP® 1771883 2 Piece Fast Release™ Locking Plier Set

Item #: WBB753422

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $38.95

Clearance Price: $37.00

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IRWIN VISE-GRIP® 71 4 Piece The Original™ Locking Plier Set W/ Pouch

IRWIN VISE-GRIP® 71 4 Piece The Original™ Locking Plier Set W/ Pouch

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Eklind 10222 .05-3/8" & 1.5-10MM 22Pc. Metric & SAE Hex Key Set

Eklind 10222 .05-3/8" & 1.5-10MM 22Pc. Metric & SAE Hex Key Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 76KBT 3 Piece Fast Release™ Locking Plier Set

IRWIN VISE-GRIP® 76KBT 3 Piece Fast Release™ Locking Plier Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 8R The Original™ 8" Locking Sheet Metal Plier

IRWIN VISE-GRIP® 8R The Original™ 8" Locking Sheet Metal Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 1502L3 9LN The Original™ 9" Long Nose Locking Plier

IRWIN VISE-GRIP® 1502L3 9LN The Original™ 9" Long Nose Locking Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 4935576 10CR The Original™ 10" Curved Jaw Locking Plier

IRWIN VISE-GRIP® 4935576 10CR The Original™ 10" Curved Jaw Locking Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 102L3 10R The Original™ 10" Straight Jaw Locking Plier

IRWIN VISE-GRIP® 102L3 10R The Original™ 10" Straight Jaw Locking Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 19 The Original™ 11" Locking C-Clamp Plier W/ Regular Tips

IRWIN VISE-GRIP® 19 The Original™ 11" Locking C-Clamp Plier W/ Regular Tips

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 84-058 4 Piece Plier Set (Long Nose, Slip Joint, Diagonal, Linesman)

Stanley 84-058 4 Piece Plier Set (Long Nose, Slip Joint, Diagonal, Linesman)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Irwin® Vise-Grip® 2 Pc. Fast Release™ Locking Pliers Set Contains: 9LN, 7CR

Includes:
  • 9LN 9" Original Long Nose Locking Pliers
  • 7CR 7" Fast Release Curved Jaw Locking Pliers
Features:
  • Fast Release™ is 2x easier to open, has a no-trigger release, and offers one hand operation
  • The no-slip ProTouch™ grip provides comfort and leverage while reducing vibrations and hand fatigue
  • Ideal for tightening, clamping, twisting and turning
  • Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
  • Hardened teeth are designed to grip from any angle

Product Specifications

  • BRANDIRWIN Tools®
  • MANUFACTURERS PART NUMBER1771883
  • TYPELocking
  • STYLECurved Jaw, Long Nose
  • OVERALL LENGTH INCHESVarious
  • WIRE CUTTERNo
  • SPRING LOADEDYes
  • HANDLE STYLEFast Release
  • COUNTRY OF ORIGINChina
  • JAW SURFACESerrated
  • INSULATEDNo
  • OVERALL LENGTH RANGEVarious (Set)
  • MAX. JAW CAPACITY RANGEVarious (Set)
  • # PIECES2
  • JAW SHAPEStraight,Curved
  • MODEL9LN, 7CR
  • HANDLE TYPEFast Release
  • HANDLE COLORBlue/Yellow
  • JAW CAPACITY INCHESVarious
  • HANDLE MATERIALPlastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

IRWIN VISE-GRIP® 73 3 Piece The Original™ Locking Plier Set W/ Pouch

Item #: B753426

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IRWIN VISE-GRIP® 1771883 2 Piece Fast Release™ Locking Plier Set

IRWIN VISE-GRIP® 1771883 2 Piece Fast Release™ Locking Plier Set

Item #: WBB753422

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant