Take 15% off your entire order!

Offer applied at checkout

IRWIN VISE-GRIP® 1602L3 4LN The Original™ 4" Long Nose Locking Plier

IRWIN VISE-GRIP® 1602L3 4LN The Original™ 4" Long Nose Locking Plier

Item #: WBB753436

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $17.00

Clearance Price: $16.15

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IRWIN VISE-GRIP® 1502L3 9LN The Original™ 9" Long Nose Locking Plier

IRWIN VISE-GRIP® 1502L3 9LN The Original™ 9" Long Nose Locking Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 4935578 7CR The Original™ 7" Curved Jaw Locking Plier

IRWIN VISE-GRIP® 4935578 7CR The Original™ 7" Curved Jaw Locking Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 66-565 6 PC. Vinyl Comfort Grip Cabinet. Standard, & Phillips Screwdriver Set

Stanley 66-565 6 PC. Vinyl Comfort Grip Cabinet. Standard, & Phillips Screwdriver Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 4935576 10CR The Original™ 10" Curved Jaw Locking Plier

IRWIN VISE-GRIP® 4935576 10CR The Original™ 10" Curved Jaw Locking Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 102L3 10R The Original™ 10" Straight Jaw Locking Plier

IRWIN VISE-GRIP® 102L3 10R The Original™ 10" Straight Jaw Locking Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 19 The Original™ 11" Locking C-Clamp Plier W/ Regular Tips

IRWIN VISE-GRIP® 19 The Original™ 11" Locking C-Clamp Plier W/ Regular Tips

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Proto J223G 6-5/32" Long Nose Plier

Proto J223G 6-5/32" Long Nose Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Irwin® Vise-Grip® 4LN Orignal Long Nose 4" Carded Locking Plier

Features:
  • Long, straight nose provides easy access in narrow, hard-to-reach places. Ideal for precision work and hobbies, includes convenient wire cutter
  • Ideal for tightening, clamping, twisting and turning
  • Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Hardened teeth are designed to grip from any angle

Product Specifications

  • BRANDIRWIN Tools®
  • MANUFACTURERS PART NUMBER1602L3
  • TYPELocking
  • STYLE--
  • OVERALL LENGTH INCHES4
  • WIRE CUTTERYes
  • SPRING LOADEDYes
  • HANDLE STYLETrigger Release
  • COUNTRY OF ORIGINChina
  • JAW SURFACESerrated
  • INSULATEDNo
  • OVERALL LENGTH RANGE4 to 5-15/16"
  • MAX. JAW CAPACITY RANGE1-5/8-2"
  • JAW SHAPEStraight
  • MODEL4LN
  • HANDLE TYPETrigger Release
  • HANDLE COLORSteel
  • JAW CAPACITY INCHES1-5/8
  • HANDLE MATERIALSteel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IRWIN VISE-GRIP® 1502L3 9LN The Original™ 9" Long Nose Locking Plier

Item #: B753404

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$20.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IRWIN VISE-GRIP® 1602L3 4LN The Original™ 4" Long Nose Locking Plier

IRWIN VISE-GRIP® 1602L3 4LN The Original™ 4" Long Nose Locking Plier

Item #: WBB753436

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant