Take 15% off your entire order!

Offer applied at checkout

+

IRWIN VISE-GRIP® 302L3 The Original™ 7" Straight Jaw Locking Plier

IRWIN VISE-GRIP® 302L3 The Original™ 7" Straight Jaw Locking Plier

Item #: WBB753397

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $15.00

Clearance Price: $14.25

Save $0.71 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IRWIN VISE-GRIP® 1502L3 9LN The Original™ 9" Long Nose Locking Plier

IRWIN VISE-GRIP® 1502L3 9LN The Original™ 9" Long Nose Locking Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 102L3 10R The Original™ 10" Straight Jaw Locking Plier

IRWIN VISE-GRIP® 102L3 10R The Original™ 10" Straight Jaw Locking Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 4935576 10CR The Original™ 10" Curved Jaw Locking Plier

IRWIN VISE-GRIP® 4935576 10CR The Original™ 10" Curved Jaw Locking Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 502L3 10WR The Original™ 10" Curved Jaw Locking Plier W/ Wire Cutter

IRWIN VISE-GRIP® 502L3 10WR The Original™ 10" Curved Jaw Locking Plier W/ Wire Cutter

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 4935578 7CR The Original™ 7" Curved Jaw Locking Plier

IRWIN VISE-GRIP® 4935578 7CR The Original™ 7" Curved Jaw Locking Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 902L3 5WR The Original™ 5" Locking Plier W/ Wire Cutter

IRWIN VISE-GRIP® 902L3 5WR The Original™ 5" Locking Plier W/ Wire Cutter

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 19 The Original™ 11" Locking C-Clamp Plier W/ Regular Tips

IRWIN VISE-GRIP® 19 The Original™ 11" Locking C-Clamp Plier W/ Regular Tips

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Irwin® Vise-Grip® 7R Original Straight Jaw 7" Carded Locking Plier

Features:
  • Straight jaws provide maximum contact on flat, square, or hex work
  • Ideal for tightening, clamping, twisting and turning
  • Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Classic trigger release designed to provide maximum locking force
  • Hardened teeth are designed to grip from any angle

Product Specifications

  • BRANDIRWIN Tools®
  • MANUFACTURERS PART NUMBER302L3
  • TYPELocking
  • STYLE--
  • OVERALL LENGTH INCHES7
  • WIRE CUTTERNo
  • SPRING LOADEDYes
  • HANDLE STYLETrigger Release
  • COUNTRY OF ORIGINChina
  • JAW SURFACESerrated
  • INSULATEDNo
  • OVERALL LENGTH RANGE7 to 7-15/16"
  • MAX. JAW CAPACITY RANGE1-1/8-1-1/2"
  • JAW SHAPEStraight
  • MODEL7R
  • HANDLE TYPETrigger Release
  • HANDLE COLORSteel
  • JAW CAPACITY INCHES1-1/8
  • HANDLE MATERIALSteel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IRWIN VISE-GRIP® 102L3 10R The Original™ 10" Straight Jaw Locking Plier

Item #: B753411

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$14.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IRWIN VISE-GRIP® 302L3 The Original™ 7" Straight Jaw Locking Plier

IRWIN VISE-GRIP® 302L3 The Original™ 7" Straight Jaw Locking Plier

Item #: WBB753397

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IRWIN VISE-GRIP® 302L3 The Original™ 7" Straight Jaw Locking Plier
    IRWIN VISE-GRIP® 302L3 The Original™ 7" Straight Jaw Locking Plier
    IRWIN VISE-GRIP® 302L3 The Original™ 7" Straight Jaw Locking Plier
    IRWIN VISE-GRIP® 302L3 The Original™ 7" Straight Jaw Locking Plier
    IRWIN VISE-GRIP® 302L3 The Original™ 7" Straight Jaw Locking Plier
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant