Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chrome Extension, 3/8" Drive, 24"
See all 18 items in product family

Chrome Extension, 3/8" Drive, 24"

Item #: WBB641272

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Chrome Extension, 3/8" Drive, 24"

Extension are crafted from chrome vanadium steel and heat treated for durability. Each part is marked with part number and size for ease of use. Lifetime warranty.

Product Specifications

    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-22024
    • MALE DRIVE SIZE INCHES3/8
    • SOCKET / WRENCH POINTS--
    • TORX SIZE--
    • TIP TYPE--
    • JAW CAPACITY INCHES--
    • DRIVE SIZE INCHES3/8
    • SIZE INCHES24
    • IMPACT APPROVEDNo
    • COLOR FINISHFull Polish Chrome
    • TIP SIZE--
    • RATCHETINGNo
    • SIZE MM--
    • MEASURING SYSTEM--
    • FEMALE DRIVE SIZE INCHES3/8
    • CONSTRUCTIONChrome-Vanadium Alloy Steel
    • REVERSIBLE--
    • OVERALL LENGTH INCHES24
    • TYPEExtension
    • OVERALL LENGTH RANGE18-1/64" to 24"
    • SET SIZE RANGE--
    • OPENING TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!