Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Craftsman® Industrial™ 9-23857 2" Extension Bar, 1/2" Drive

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Craftsman® Industrial™ 9-23857 2" Extension Bar, 1/2" Drive

Item #: WBB669173

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.95
Product Information
Customer Review
Product Q&A
Craftsman® 2" Extension Bar, 1/2" Drive

Features:
  • Socket Extension
  • Drive Size: (In.) 1/2
  • 247-Chrome Finish
  • Limited Lifetime Warranty

Product Specifications

    • BRANDCraftsman® Industrial™
    • MANUFACTURERS PART NUMBER9-23857
    • MALE DRIVE SIZE INCHES1/2
    • SOCKET / WRENCH POINTS--
    • TORX SIZE--
    • TIP TYPE--
    • JAW CAPACITY INCHES--
    • DRIVE SIZE INCHES1/2
    • SIZE INCHES2
    • IMPACT APPROVEDNo
    • COLOR FINISHFull Polish Chrome
    • TIP SIZE--
    • RATCHETINGNo
    • SIZE MM--
    • OPENING SIZE--
    • MEASURING SYSTEM--
    • WEIGHT LBS0.2
    • FEMALE DRIVE SIZE INCHES1/2
    • CONSTRUCTIONAlloy Steel
    • REVERSIBLE--
    • OVERALL LENGTH INCHES2
    • TYPEExtension
    • SET SIZE RANGE--
    • OPENING TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!