Take 15% off your entire order!

Offer applied at checkout

Proto J5853 Drive Adapter 3/4" F x 1" M

Proto J5853 Drive Adapter 3/4" F x 1" M

Item #: WBB328875

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $20.75

Clearance Price: $14.75

Save $0.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto® Drive Adapter 3/4" F x 1" M

  • Length: 2-1/2"
  • Drive Type: 3/4"
  • Adapter Size: 3/4" Female, 1" Male


  • Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ5853
    • OPENING SIZE--
    • OPENING TYPE--
    • COLOR FINISHFull Polish Chrome
    • SOCKET / WRENCH POINTS--
    • DRIVE SIZE INCHES3/4, 1
    • SIZE INCHES--
    • WEIGHT LBS0.82
    • OVERALL LENGTH INCHES2-1/2
    • TIP TYPE--
    • JAW CAPACITY INCHES--
    • OVERALL LENGTH RANGE2-1/64" to 3"
    • TIP SIZE--
    • SIZE MM--
    • TYPEDrive Adapter
    • TORX SIZE--
    • FEMALE DRIVE SIZE INCHES3/4
    • MALE DRIVE SIZE INCHES1
    • FLIP SWITCH REVERSIBLE --
    • RATCHETINGNo
    • OUTPUT DRIVE INCHES1
    • LOCKING TYPE--
    • MEASURING SYSTEM--
    • IMPACT APPROVEDNo
    • SET SIZE RANGE--
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J5853 Drive Adapter 3/4" F x 1" M

    Proto J5853 Drive Adapter 3/4" F x 1" M

    Item #: WBB328875

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant