Take 15% off your entire order!

Offer applied at checkout

Stanley 94-964 3/8" Drive Socket Holder - Pkg Qty 3

Stanley 94-964 3/8" Drive Socket Holder - Pkg Qty 3

Item #: WBB983386

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.84 ea.

Price: $14.52 / Pkg of 3

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 94-964, 3/8" Drive Socket Holder

  • Chrome Vanadium steel forging for durability and high torque.
  • Full polish plating for anti-corrosion protection and easy cleaning.
  • Securely holds 16 sockets.


  • Product Specifications

    • BRANDStanley®
    • MANUFACTURERS PART NUMBER94-964
    • OPENING SIZE--
    • COLOR FINISHFull Polish Chrome
    • SOCKET / WRENCH POINTS--
    • TYPESocket Bar
    • TORX SIZE--
    • DRIVE SIZE INCHES3/8
    • SIZE INCHES--
    • FLIP SWITCH REVERSIBLE --
    • OVERALL LENGTH INCHES--
    • RATCHETING--
    • MEASURING SYSTEM--
    • IMPACT APPROVEDNo
    • TIP TYPE--
    • SOCKET DEPTH STYLE--
    • JAW CAPACITY INCHES--
    • SET SIZE RANGE--
    • SIZE MM--
    • TIP SIZE--
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Stanley 94-965 1/2" Drive Socket Holder - Pkg Qty 3

    Item #: B983387

    Not Yet Rated

    Ships same day.

    $15.30

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 94-964 3/8" Drive Socket Holder - Pkg Qty 3

    Stanley 94-964 3/8" Drive Socket Holder - Pkg Qty 3

    Item #: WBB983386

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant