Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Craftsman® Industrial™ 9-2201 5/32" Socket, 6 Pt., Standard, Inch, 1/4" Drive

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Craftsman® Industrial™ 9-2201 5/32" Socket, 6 Pt., Standard, Inch, 1/4" Drive

Item #: WBB668833

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $1.99
Clearance Price: $ 1.66
Product Information
Customer Review
Product Q&A
Craftsman® 5/32" Socket, 6 Pt., Standard, Inch, 1/4" Drive

Features:
  • Socket
  • Standard Length
  • SAE
  • Drive Size: 1/4
  • Number of Points: 6
  • Size: 5/32 (In.)
  • Overall Length (In.): 1
  • Alloy Steel Construction
  • 247-Chrome Finish
  • Limited Lifetime Warranty

Product Specifications

    • BRANDCraftsman® Industrial™
    • MANUFACTURERS PART NUMBER9-2201
    • SOCKET / WRENCH POINTS6
    • TORX SIZE--
    • TIP TYPE--
    • JAW CAPACITY INCHES--
    • DRIVE SIZE INCHES1/4
    • SOCKET DEPTH STYLEStandard
    • SIZE INCHES5/32
    • COLOR FINISHFull Polish Chrome
    • TIP SIZE--
    • RATCHETING--
    • SIZE MM--
    • OPENING SIZE5/32"
    • MEASURING SYSTEMSAE (Fractional)
    • WEIGHT LBS0.1
    • CONSTRUCTIONAlloy Steel
    • REVERSIBLE--
    • OVERALL LENGTH INCHES1
    • TYPEHand Socket
    • SET SIZE RANGE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!