Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Craftsman® Industrial™ 9-23089 13mm Socket, 6 Pt., Standard, Metric, 3/8" Drive

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Craftsman® Industrial™ 9-23089 13mm Socket, 6 Pt., Standard, Metric, 3/8" Drive

Item #: WBB668811

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.03
Product Information
Customer Review
Product Q&A
Craftsman® 13mm Socket, 6 Pt., Standard, Metric, 3/8" Drive

Features:
  • Socket
  • Standard Length
  • Metric
  • Drive Size: 3/8
  • Number of Points: 6
  • Size: 13mm
  • Overall Length (In.): 1-1/8
  • Alloy Steel Construction
  • 247-Chrome Finish
  • Limited Lifetime Warranty

Product Specifications

    • BRANDCraftsman® Industrial™
    • MANUFACTURERS PART NUMBER9-23089
    • SOCKET / WRENCH POINTS6
    • TORX SIZE--
    • TIP TYPE--
    • JAW CAPACITY INCHES--
    • DRIVE SIZE INCHES3/8
    • SOCKET DEPTH STYLEStandard
    • SIZE INCHES--
    • IMPACT APPROVEDNo
    • COLOR FINISHFull Polish Chrome
    • TIP SIZE--
    • RATCHETING--
    • SIZE MM13
    • OPENING SIZE13MM
    • MEASURING SYSTEMMetric (MM)
    • OPENING SIZE RANGE11MM to 14MM
    • WEIGHT LBS0.2
    • CONSTRUCTIONAlloy Steel
    • REVERSIBLE--
    • OVERALL LENGTH INCHES1-1/8
    • TYPEHand Socket
    • OVERALL LENGTH RANGE1-1/64" to 2"
    • SET SIZE RANGE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!