Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Craftsman® Industrial™ 9-2330 13/16" Flex Spark Plug Socket 3/8" Drive

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Craftsman® Industrial™ 9-2330 13/16" Flex Spark Plug Socket 3/8" Drive

Item #: WBB669178

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $15.00
Clearance Price: $ 12.50
Product Information
Customer Review
Product Q&A
Craftsman® 13/16" Flex Spark Plug Socket 3/8" Drive

Features:
  • Socket
  • Standard Length
  • SAE
  • Drive Size: 3/8
  • Number of Points: 6
  • Size: 13/16 (In.)
  • Overall Length (In.): 2-3/4
  • Alloy Steel Construction
  • 247-Chrome Finish
  • Limited Lifetime Warranty

Product Specifications

    • BRANDCraftsman® Industrial™
    • MANUFACTURERS PART NUMBER9-2330
    • OPENING SIZE13/16"
    • SOCKET / WRENCH POINTS6
    • COLOR FINISHFull Polish Chrome
    • TYPEHand Socket
    • TORX SIZE--
    • DRIVE SIZE INCHES3/8
    • SIZE INCHES13/16
    • REVERSIBLE--
    • WEIGHT LBS0.3
    • OVERALL LENGTH INCHES2-3/4
    • RATCHETING--
    • CONSTRUCTIONAlloy Steel
    • MEASURING SYSTEMSAE (Fractional)
    • TIP TYPE--
    • SOCKET DEPTH STYLEStandard
    • JAW CAPACITY INCHES--
    • SET SIZE RANGE--
    • SIZE MM--
    • TIP SIZE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!