Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blackhawk HLB-9408MS 8 Piece 3/8" Drive Long Ball Metric Hex Bit Socket Set

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Blackhawk HLB-9408MS 8 Piece 3/8" Drive Long Ball Metric Hex Bit Socket Set

Item #: WBB956639

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $78.09 Save up to 39%
Price: $ 47.95
Product Information
Customer Review
Product Q&A
Accessories
Blackhawk™ By Proto® HLB-9408MS 8 Piece 3/8" Drive Long Ball Metric Hex Bit Socket Set

Zinc phosphate finish on bits. Pressed In, Foreign Object Debris (FOD) Compliant. Easy to read stamped markings. Includes socket clips & rail.

Product Specifications

    • BRANDBlackhawk™ by Proto®
    • MANUFACTURERS PART NUMBERHLB-9408MS
    • SOCKET / WRENCH POINTSHex Bit
    • TORX SIZE--
    • TIP TYPEHex
    • JAW CAPACITY INCHES--
    • DRIVE SIZE INCHES3/8
    • SOCKET DEPTH STYLELong
    • SIZE INCHES--
    • IMPACT APPROVEDNo
    • COLOR FINISHFull Polish Chrome
    • TIP SIZEVarious (Set)
    • RATCHETING--
    • SIZE MMVarious (Set)
    • OPENING SIZEVarious (Set)
    • MEASURING SYSTEMMetric (MM)
    • OPENING SIZE RANGEVarious (Set)
    • REVERSIBLE--
    • OVERALL LENGTH INCHESVarious (Set)
    • PIECES IN SET8
    • TYPEHex Bit Socket Set
    • OVERALL LENGTH RANGEVarious (Set)
    • SET SIZE RANGE3MM-10MM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!