discount codeFree shipping over 300

Applied at checkout

Proto J10038L 1" Drive Deep Impact Socket 2-3/8" - 6 Point, 4-3/4" Long

Proto J10038L 1" Drive Deep Impact Socket 2-3/8" - 6 Point, 4-3/4" Long

Item #: WBB941871

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$176.55 up to 44% OFF

Price: $98.95

Save $2.97 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Proto® 1" Drive Deep Impact Socket 2-3/8" - 6 Point, 4-3/4" Long

  • Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.


  • Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ10038L
    • OPENING SIZE2-3/8"
    • COLOR FINISHBlack Oxide
    • SOCKET / WRENCH POINTS6
    • SIZE INCHES2-3/8
    • DRIVE SIZE INCHES1
    • OVERALL LENGTH INCHES4-3/4
    • TIP TYPE--
    • JAW CAPACITY INCHES--
    • OVERALL LENGTH RANGE4-1/64" to 5"
    • SIZE MM--
    • TIP SIZE--
    • OPENING SIZE RANGE2-1/16" to 3"
    • TYPEImpact Socket
    • NUT DEPTH INCHES2-3/4
    • TORX SIZE--
    • NUT END OD INCHES3-1/2
    • DRIVE END OD INCHES2-3/8
    • REVERSIBLE--
    • BOLT CLEARANCE DEPTH INCHES3-1/8
    • RATCHETING--
    • MEASURING SYSTEMSAE (Fractional)
    • IMPACT APPROVEDYes
    • SOCKET DEPTH STYLEDeep
    • SET SIZE RANGE--
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    See More Questions & Answers

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J10038L 1" Drive Deep Impact Socket 2-3/8" - 6 Point, 4-3/4" Long

    Proto J10038L 1" Drive Deep Impact Socket 2-3/8" - 6 Point, 4-3/4" Long

    Item #: WBB941871

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Be the first to know about our special deals and events!

      Top