discount codeFree shipping over 300

Applied at checkout

Proto J10075M 1" Drive Impact Socket 75mm - 6 Point, 3-27/32" Long

Proto J10075M 1" Drive Impact Socket 75mm - 6 Point, 3-27/32" Long

Item #: WBB942906

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $198.48

Clearance Price: $77.57

Save $2.33 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Proto® 1" Drive Impact Socket 75 mm - 6 Point, 3-27/32" Long

  • Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
  • Stamped size for easy reference.
  • Side locking hole.


  • Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ10075M
    • OPENING SIZE75MM
    • COLOR FINISHBlack Oxide
    • SOCKET / WRENCH POINTS6
    • SIZE INCHES--
    • DRIVE SIZE INCHES1
    • OVERALL LENGTH INCHES3-27/32
    • TIP TYPE--
    • JAW CAPACITY INCHES--
    • OVERALL LENGTH RANGE3-1/64" to 4"
    • SIZE MM75
    • OPENING SIZE RANGE50MM+
    • TIP SIZE--
    • TYPEImpact Socket
    • NUT DEPTH INCHES2-13/64
    • TORX SIZE--
    • NUT END OD INCHES4
    • DRIVE END OD INCHES2-3/4
    • REVERSIBLE--
    • BOLT CLEARANCE DEPTH INCHES2-11/16
    • RATCHETING--
    • MEASURING SYSTEMMetric (MM)
    • IMPACT APPROVEDYes
    • SOCKET DEPTH STYLEStandard
    • SET SIZE RANGE--
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    See More Questions & Answers

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J10075M 1" Drive Impact Socket 75mm - 6 Point, 3-27/32" Long

    Proto J10075M 1" Drive Impact Socket 75mm - 6 Point, 3-27/32" Long

    Item #: WBB942906

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Be the first to know about our special deals and events!

      Top