Impact Sockets
Brand
Length
Color
Price
Size
1/2
Socket Depth Style
Extended
Drive Size
1/2 in
Color
Silver
Ingersoll Rand® DXS2 2", 4" Extended & Standard Anvil 3 Piece Set, 1/2" & 3/4" Drive
Size
1/2, 3/4
Socket Depth Style
Extended/Standard
Drive Size
1/2, 3/4 in
Color
Silver
Size
3/8, 1/2, 3/4
Socket Depth Style
Standard
Drive Size
3/8, 1/2, 3/4 in
Color
Silver
Length
2-7/8
Size
23-13/16 mm
Socket Depth Style
Deep
Drive Size
1/2 in
Length
2-7/16 in
Socket/Wrench Points
6
Socket Depth Style
Standard
Drive Size
1/2 in
Size
3/8
Socket Depth Style
Standard
Drive Size
3/8 in
Color
Silver