Take 15% off your entire order!

Offer applied at checkout

Proto® J10050ML 1" Drive Deep Impact Socket 50 mm - 6 Point

Proto® J10050ML 1" Drive Deep Impact Socket 50 mm - 6 Point

Item #: WBB2199499

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $61.95

Clearance Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto® J10050ML 1" Drive Deep Impact Socket 50 mm - 6 Point

Features:
  • Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • Stamped size for easy reference
  • Side locking hole


Product Specifications

  • BRANDProto®
  • MANUFACTURERS PART NUMBERJ10050ML
  • OPENING SIZE50MM
  • COLOR FINISHBlack Oxide
  • SOCKET / WRENCH POINTS6
  • DRIVE SIZE INCHES1
  • SIZE INCHES--
  • WEIGHT LBS4.04
  • OVERALL LENGTH INCHES4-1/4
  • TIP TYPE--
  • JAW CAPACITY INCHES--
  • OVERALL LENGTH RANGE4-1/64" to 5"
  • TIP SIZE--
  • SIZE MM50
  • OPENING SIZE RANGE50MM+
  • TYPEImpact Socket
  • TORX SIZE--
  • FLIP SWITCH REVERSIBLE --
  • RATCHETING--
  • MEASURING SYSTEMMetric (MM)
  • IMPACT APPROVEDYes
  • SOCKET DEPTH STYLEDeep
  • SET SIZE RANGE--
  • DRIVE END OUTSIDE DIAMETER (IN)2-27/64
  • NUT END OUTSIDE DIAMETER (IN)2-63/64
  • NUT DEPTH (IN)1-3/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Proto® J10033ML 1" Drive Deep Impact Socket 33 mm - 6 Point

Item #: B2199508

(1)

Ships same day.

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Proto® J10050ML 1" Drive Deep Impact Socket 50 mm - 6 Point

Proto® J10050ML 1" Drive Deep Impact Socket 50 mm - 6 Point

Item #: WBB2199499

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant