Take 15% off your entire order!

Offer applied at checkout

Urrea SAE Flat Striking Wrench, 2792SW, 22-13/16" Long, 5 3/4" Opening

Urrea SAE Flat Striking Wrench, 2792SW, 22-13/16" Long, 5 3/4" Opening

Item #: WBB991970

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,316.54 up to 16% OFF

Price: $1,955.00

$325.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,955.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Urrea SAE Flat Striking Wrench, 2792SW, 22-13/16" Long, 5 3/4" Opening

These box-end wrenches feature a strike zone. In comparison to regular box-end, obstruction, or combination wrenches, this wrench is designed to be stricken. It is mainly used in manufacturing operations and maintenance where you find heavy machinery and highly corrosive environments that may affect nut and bolt threads. The handle features a convenient radius that keeps the striking zone on a higher plane relative to the box-end's plane, making it more comfortable and safe to strike. Its phosphatized BLACK finish protects it against corrosion and prevents any possible chrome particle shedding that may result from continuously being stricken.

Product Specifications

  • BRANDUrrea
  • MANUFACTURERS PART NUMBER2792SW
  • OPENING SIZE5-3/4"
  • COLOR FINISHBlack
  • OPENING TYPESingle Box
  • SOCKET / WRENCH POINTS6
  • TYPEBox End Wrench
  • SIZE INCHES5-3/4
  • OVERALL LENGTH INCHES22-13/16
  • RATCHETINGNo
  • WEIGHT LBS41.888
  • HEAD THICKNESS--
  • MEASURING SYSTEMSAE (Fractional)
  • IMPACT APPROVEDNo
  • SPECIFICATIONFEDERAL GGG-W-636
  • POINTS12
  • OVERALL LENGTH RANGE18-1/64" to 24"
  • OPENING SIZE RANGE3"+
  • SIZE MM--
  • LENGTH INCHES22-13/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Urrea Impact Wrench UP1098-8, 1" Drive, 3000 RPM, 2500 Ft-Lbs Max Torque, 1/2" Air Inlet NPT

Item #: B1012841

Not Yet Rated

Usually ships in 4 to 7 days

$1,576.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Urrea SAE Flat Striking Wrench, 2792SW, 22-13/16" Long, 5 3/4" Opening

Urrea SAE Flat Striking Wrench, 2792SW, 22-13/16" Long, 5 3/4" Opening

Item #: WBB991970

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant