Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Craftsman®' Industrial™' 9-23649 0 12-Point Black Oxide Combination Wrench

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Craftsman®' Industrial™' 9-23649 0 12-Point Black Oxide Combination Wrench

Item #: WBB668892

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $8.50
Clearance Price: $ 5.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Craftsman® 5/8" Black Oxide Combination Wrench, Inch

Features:
  • Combination Wrench
  • SAE
  • Number of Points: 12
  • Size: 5/8
  • Overall Length (In.): 5
  • Head Angle (Deg.): 15
  • Alloy Steel
  • Black Oxide Finish
  • Limited Lifetime Warranty

Product Specifications

    • BRANDCraftsman® Industrial™
    • MANUFACTURERS PART NUMBER9-23649
    • SOCKET / WRENCH POINTS12
    • TORX SIZE--
    • TIP TYPE--
    • JAW CAPACITY INCHES--
    • DRIVE SIZE INCHES--
    • SIZE INCHES5/8
    • IMPACT APPROVEDNo
    • COLOR FINISHBlack Oxide
    • TIP SIZE--
    • RATCHETINGNo
    • SIZE MM--
    • OPENING SIZE5/8"
    • MEASURING SYSTEMSAE (Fractional)
    • OPENING SIZE RANGE1/2" to 5/8"
    • WEIGHT LBS0.3
    • CONSTRUCTIONAlloy Steel
    • REVERSIBLE--
    • OVERALL LENGTH INCHES8
    • TYPECombination Wrench
    • OVERALL LENGTH RANGE6-1/64" to 8"
    • SET SIZE RANGE--
    • OPENING TYPEOpen/Box

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!