Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Craftsman® Industrial™ 9-24619 3/8" Full Polish Reversible Ratcheting Combo Wrench, Inch

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Craftsman® Industrial™ 9-24619 3/8" Full Polish Reversible Ratcheting Combo Wrench, Inch

Item #: WBB668780

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.25
Product Information
Customer Review
Product Q&A
Craftsman® 3/8" Full Polish Reversible Ratcheting Combination Wrench, Inch

Features:
  • Ratcheting Combination Wrench
  • Reversible
  • Reversing Y
  • SAE
  • Number of Points: 12
  • Size: 3/8 (In.)
  • Overall Length (In.): 5-1/2
  • 244-Alloy Construction
  • Full Polish 247-Chrome Finish
  • Limited Lifetime Warranty

Product Specifications

    • BRANDCraftsman® Industrial™
    • MANUFACTURERS PART NUMBER9-24619
    • SOCKET / WRENCH POINTS12
    • TORX SIZE--
    • TIP TYPE--
    • JAW CAPACITY INCHES--
    • DRIVE SIZE INCHES--
    • SIZE INCHES3/8
    • IMPACT APPROVEDNo
    • COLOR FINISHFull Polish Chrome
    • TIP SIZE--
    • RATCHETINGYes
    • SIZE MM--
    • OPENING SIZE3/8"
    • MEASURING SYSTEMSAE (Fractional)
    • CONSTRUCTIONAlloy Steel
    • REVERSIBLEYes
    • OVERALL LENGTH INCHES5-1/2
    • TYPECombination Wrench
    • SET SIZE RANGE--
    • OPENING TYPEOpen/Box

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!