Take 15% off your entire order!

Offer applied at checkout

Blackhawk MF-017M 17 Piece Satin Metric Combination Wrench Set, 12 Point

Blackhawk MF-017M 17 Piece Satin Metric Combination Wrench Set, 12 Point

Item #: WBB327577

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$281.10 up to 40% OFF

Price: $169.95

Save $8.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Blackhawk™ By Proto® MF-017M 17 Piece Satin Metric Combination Wrench Set, 12 Point

17 Piece Satin Metric Combination Wrench Set, 12 Point.

Included Sizes:
  • 6mm
  • 7mm
  • 8mm
  • 9mm
  • 10mm
  • 11mm
  • 12mm
  • 13mm
  • 14mm
  • 15mm
  • 16mm
  • 17mm
  • 18mm
  • 19mm
  • 20mm
  • 21mm
  • 22mm

Product Specifications

  • BRANDBlackhawk™ by Proto®
  • MANUFACTURERS PART NUMBERMF-017M
  • OPENING SIZEVarious (Set)
  • COLOR FINISHSatin
  • OPENING TYPEOpen/Box
  • SOCKET / WRENCH POINTS12
  • DRIVE SIZE INCHES--
  • SIZE INCHES--
  • WEIGHT LBS10.5
  • OVERALL LENGTH INCHESVarious (Set)
  • PIECES IN SET17
  • TIP TYPE--
  • JAW CAPACITY INCHES--
  • OVERALL LENGTH RANGEVarious (Set)
  • SIZE MMVarious (Set)
  • OPENING SIZE RANGEVarious (Set)
  • TIP SIZE--
  • TYPECombination Wrench Set
  • TORX SIZE--
  • FLIP SWITCH REVERSIBLE --
  • RATCHETINGNo
  • WEIGHT5.64 lb
  • MEASURING SYSTEMMetric (MM)
  • IMPACT APPROVEDNo
  • SET SIZE RANGE6MM-22MM
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Combo Wrench Set
    Your review:
    Good Quality and Nice finish has what is needed to do the Job
Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Blackhawk BW-14MPT 14 Piece Full Polish Metric Combo Wrench Set, 12 Point

Item #: B956475

Not Yet Rated

Ships same day.

$168.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blackhawk MF-017M 17 Piece Satin Metric Combination Wrench Set, 12 Point

Blackhawk MF-017M 17 Piece Satin Metric Combination Wrench Set, 12 Point

Item #: WBB327577

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant