Take 15% off your entire order!

Offer applied at checkout

Blackhawk FN-8PTNB 8 Piece Fractional & Metric Flare Nut Wrench Set, 6 Point

Blackhawk FN-8PTNB 8 Piece Fractional & Metric Flare Nut Wrench Set, 6 Point

Item #: WBB956476

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$170.99 up to 23% OFF

Price: $130.95

Save $6.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Blackhawk™ By Proto® FN-8PTNB 8 Piece Fractional & Metric Flare Nut Wrench Set, 6 Point

8 Piece Fractional & Metric Flare Nut Wrench Set, 6 Point.

Product Specifications

  • BRANDBlackhawk™ by Proto®
  • MANUFACTURERS PART NUMBERFN-8PTNB
  • OPENING SIZEVarious (Set)
  • OPENING TYPEDouble Open
  • SOCKET / WRENCH POINTS6
  • COLOR FINISHFull Polish Chrome
  • TYPEOpen End Wrench Set
  • TORX SIZE--
  • DRIVE SIZE INCHES--
  • SIZE INCHESVarious (Set)
  • FLIP SWITCH REVERSIBLE --
  • WEIGHT LBS2.28
  • OVERALL LENGTH INCHESVarious (Set)
  • RATCHETING--
  • PIECES IN SET8
  • MEASURING SYSTEMSAE(Fractional), Metric(MM)
  • IMPACT APPROVEDNo
  • TIP TYPE--
  • JAW CAPACITY INCHES--
  • SET SIZE RANGE3/8"-1" & 10MM-21MM
  • OVERALL LENGTH RANGEVarious (Set)
  • TIP SIZE--
  • SIZE MMVarious (Set)
  • OPENING SIZE RANGEVarious (Set)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 19, 2018

    Flair nut wrench set
    Your review:
    Blackhawk wrench set used for hydraulic adapters and hose end assembly, good quality, would order again.
Product Q & A

There are no questions for this product.

Popular item in this category

Blackhawk UH-3406S 3/4" Drive 6 Piece Hex Bit Impact Socket Set

Item #: B956524

Not Yet Rated

Ships same day.

$139.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blackhawk FN-8PTNB 8 Piece Fractional & Metric Flare Nut Wrench Set, 6 Point

Blackhawk FN-8PTNB 8 Piece Fractional & Metric Flare Nut Wrench Set, 6 Point

Item #: WBB956476

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant