Take 15% off your entire order!

Offer applied at checkout

Proto J3124 Full Polish Angle Open-End Wrench - 3/4"

Proto J3124 Full Polish Angle Open-End Wrench - 3/4"

Item #: WBB333837

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $22.25

Clearance Price: $21.14

Save $1.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto® Full Polish Angle Open-End Wrench - 3/4"

  • Full polish finish provides corrosion and easy to clean surfaces.
  • Double nickel strike for rust resistance and prolonged life.
  • 15° and 60° angle heads combined with the same size opening on both ends allow wrench to be used in four different turning angles for greater access in tight work areas.


  • Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ3124
    • OVERALL LENGTH7
    • MATERIALForged Alloy Steel
    • OPENING SIZE3/16"
    • OPENING TYPEOpen
    • COLOR FINISHFull Polish
    • HANDLE TYPEFlat
    • HEAD ANGLE15° 60°
    • WEIGHT0.24 lb
    • HEAD THICKNESS9/32"
    • MEASURING SYSTEMFractional
    • LENGTH INCHES7
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J3124 Full Polish Angle Open-End Wrench - 3/4"

    Proto J3124 Full Polish Angle Open-End Wrench - 3/4"

    Item #: WBB333837

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant