Take 15% off your entire order!

Offer applied at checkout

Proto J3572 Satin Service Wrench 2-1/4"

Proto J3572 Satin Service Wrench 2-1/4"

Item #: WBB334417

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$54.87 up to 22% OFF

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto® Satin Service Wrench 2-1/4"

  • Satin finish provides corrosion resistance and a slip resistant grip.
  • 30° angle head allows access to difficult to reach fasteners.
  • Thin pattern for use on jam nuts, check nuts or lock nuts.
  • Short shank allows for use in confined spaces.


  • Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ3572
    • OPENING SIZE2-1/4"
    • OPENING TYPEOpen
    • SOCKET / WRENCH POINTS--
    • COLOR FINISHSatin
    • SIZE INCHES11/32
    • DRIVE SIZE INCHES--
    • OVERALL LENGTH INCHES8-1/2
    • HANDLE TYPEFlat
    • HEAD ANGLE30°
    • TIP TYPE--
    • JAW CAPACITY INCHES--
    • OVERALL LENGTH RANGE8-1/64" to 11"
    • SIZE MM--
    • TIP SIZE--
    • OPENING SIZE RANGE2-1/16" to 3"
    • TYPEOpen End Wrench
    • TORX SIZE--
    • FLIP SWITCH REVERSIBLE --
    • RATCHETING--
    • WEIGHT0.70 lb
    • MEASURING SYSTEMSAE (Fractional)
    • IMPACT APPROVEDNo
    • SET SIZE RANGE--
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Proto J4926CF 3/8" Drive Crowfoot Wrench 13/16" Open End

    Item #: B332959

    Not Yet Rated

    Ships same day.

    $41.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J3572 Satin Service Wrench 2-1/4"

    Proto J3572 Satin Service Wrench 2-1/4"

    Item #: WBB334417

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant