Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Industrial 24" Cast Iron Pipe Wrench

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Global™ Industrial 24" Cast Iron Pipe Wrench

Item #: WB534188

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $29.95
Clearance Price: $ 14.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PIPE AND MONKEY WRENCHES
Global™ Industrial 24" Cast Iron Pipe Wrench

Pipe Wrenches allow gripping and turning of threaded pipes. Global™ Industrial 24" Cast Iron Pipe Wrench features a full floating hook jaw for instant grip and instant release. Wrench is spring-loaded for ratchet-like performance. Hardened teeth ensure strong grip. 3-3/4" jaw capacity. Cast iron handle and jaw. 24" overall length, 4-1/4"W x 1-1/2"H. Meets or exceeds ASME B107.100 standards.

Product Specifications

    • BRANDGlobal Industrial™
    • MANUFACTURERS PART NUMBER534188
    • HANDLE COLORBlue
    • SOCKET / WRENCH POINTS--
    • TORX SIZE--
    • TIP TYPE--
    • DRIVE SIZE INCHES--
    • COLOR FINISHBlue
    • RATCHETINGNo
    • SIZE MM--
    • OVERALL LENGTH INCHES24
    • WEIGHT7.7 Lbs
    • OVERALL LENGTH RANGE18-1/64" to 24"
    • TYPEPipe & Plumbing Wrench
    • JAW MATERIALCast Iron
    • JAW CAPACITY INCHES3-3/4
    • SIZE INCHES24
    • IMPACT APPROVEDNo
    • TIP SIZE--
    • OPENING SIZEAdjustable
    • OPENING SIZE RANGEAdjustable
    • MEASURING SYSTEM--
    • CONSTRUCTIONCast Iron
    • REVERSIBLE--
    • SET SIZE RANGE--
    • OPENING TYPE--
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed