Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® 1250DEVS, 6" Dual-Mode Random Orbit Sander/Polisher

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

BOSCH® 1250DEVS, 6" Dual-Mode Random Orbit Sander/Polisher

Item #: WBB248472

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $493.00 Save up to 31%
Price: $ 337.95
Product Information
Customer Review
Product Q&A
  • Multiple-purpose sander with two sanding modes: Random orbit mode for normal stock removal or fine finishing and "Turbo" driven eccentric orbit mode for aggressive stock removal at 5x random orbit sander removal rate!
  • Mode selector switch - Quickly change between random orbit mode and "Turbo" mode
  • Powerful 6.5 amp motor with variable speed (3,100-6,650 OPM) - To match speed to work piece and task ensures fast smooth results on all surfaces
  • Soft Start - Reduces start-up torque
  • Constant Response™ circuitry - Maintains pad speed under heavy loads and protects against overloads
  • High-performance soft Microcellular Backing Pad - Conforms to contours, provides a fine finish
  • Integral pad dampening system - Helps prevent swirl marks for consistent fine finish
  • Rugged Die-cast Aluminum Gear Housing with exclusive dual-bearing pad mount - Long-life design eliminates wobble and vibration
  • Tapered Soft-Grip Top, plus ergonomic handles for comfort and control
  • Passive dust collection system - Vacuum cleaner and hoses required - accepts Bosch VAC001, VAC009 and VAC010 hoses or VAC002 hose adapter
  • Uses 6-Hole 6" hook and loop discs - Compatible with industry-standard discs

Includes: Dust Tube - 2601328072, Soft Backing Pad - RS6045, Ambidextrous Auxiliary Handle - 2602025067, Sanding Disc - Included, Pad Wrench, 5mm (stored on tool) - 1907950006

Product Specifications

    • MANUFACTURERS PART NUMBER1250DEVS
    • MANUFACTURER PART NUMBER1250DEVS
    • SIZE6
    • SIZE INCHES6
    • TYPESander/ Polisher
    • RPM3100-6650
    • BRANDBOSCH®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!