Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Band Saw Blades & Accessories

Band saw blades are precision cutting tools used for woodworking and metalworking projects. Wood and metal cutting band saw blades are made of various heavy-duty materials and feature various tooth configurations that offer efficient cutting performance and durability for industrial applications. Designed to maximize the performance of any portable band saw, these tools cater to diverse cutting needs in workshops, construction zones, and more.
189 Results
Lenox Band Saw Blades

Lenox Band Saw Blades

CompareImageTooth SetTPIBlade ThicknessWidthBrandModel #Price
Lenox Classic Pro™ CTL Bandsaw Blade 162" Long x 1" Wide, 4/6 TPI x 0.035 Thick
Vari-Tooth™
4/6
0.035 in
1 in
Lenox
WBB938090$89.95
Lenox Classic® CTL Bandsaw Blade 93" Long x 3/4" Wide, 18 TPI x 0.035 Thick
Tuff Tooth™
18
0.035 in
3/4 in
Lenox
WBB959468$60.95
Lenox QXP CTL Bandsaw Blade 168" Long x 1-1/4" Wide, 5/8 TPI x 0.042 Thick
Vari-Tooth™
5/8
0.042 in
1-1/4 in
Lenox
WBB970915$109.95
Lenox Classic® CTL Bandsaw Blade 132" Long x 1" Wide, 10/14 TPI x 0.035 Thick
Tuff Tooth™
0.035 in
1 in
Lenox
WBB959209$79.95
Lenox Diemaster 2® CTL Bandsaw Blade 93-1/4" Long x 1/2" Wide, 14/18 TPI x 0.025 Thick
Hook
14/18
0.025 in
1/2 in
Lenox
WBB928358$53.95
Lenox Tri-Master® CTL Bandsaw Blade 9ft 6" Long x 3/4" Wide, 3 TPI x 0.035 Thick
Vari-Tooth™
3
0.035 in
3/4 in
Lenox
WBB965477$205.95
Lenox Classic® CTL Bandsaw Blade 115-1/2" Long x 1" Wide, 10/14 TPI x 0.035 Thick
Vari-Tooth™
10/14
0.035 in
1 in
Lenox
WBB960908$74.95
Lenox Diemaster 2® CTL Bandsaw Blade 89" Long x 1/2" Wide, 6/10 TPI x 0.025 Thick
Vari-Tooth™
6/10
0.025 in
1/2 in
Lenox
WBB929622$50.95
Lenox Diemaster 2® CTL Bandsaw Blade 259-1/2" Long x 1/2" Wide, 4 TPI x 0.025 Thick
Standard
4
0.025 in
1/2 in
Lenox
WBB929232$105.95
Lenox Classic® CTL Bandsaw Blade 99-5/8" Long x 3/4" Wide, 5/8 TPI x 0.035 Thick
Tuff Tooth™
5/8
0.035 in
3/4 in
Lenox
WBB959098$62.95
Showing 1-10 of 106 results
JET® Band Saw Blades

JET® Band Saw Blades

Showing 1-10 of 28 results
Milwaukee® Band Saw Blades

Milwaukee® Band Saw Blades

Showing 1-10 of 11 results
DoAll Bandsaw Blades

DoAll Bandsaw Blades

Showing 1-10 of 35 results
Lenox Band Saw Coils

Lenox Band Saw Coils

Powermatic Band Saw Accessories

Powermatic Band Saw Accessories

Laguna Band Saw Accessories

Laguna Band Saw Accessories

DeWalt® Band Saw Blades

DeWalt® Band Saw Blades