discount codeFree shipping over 300

Applied at checkout

+

4" Quasar Tuckpointer "Silver" Segmented Diamond Blade

4" Quasar Tuckpointer "Silver" Segmented Diamond Blade

Item #: WBB553662

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

    $12.95

  • Safety Zone RS-810 Disposable Dust Masks, 50/Box

    $5.25

  • Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

    $19.50

Price: $24.00

Quantity

Popular item in this category

4" Quasar Rapid-Kut 100 "Gold" Segmented Diamond Blade

Usually ships in 3 to 6 days

Not Yet Rated

$16.00

Customers Also Viewed

4" Quasar Tuckpointer "Silver" Segmented Diamond Blade

This Quasar Tuckpointer Silver 4 in. Laser Welded Premium Diamond Blade is for use with a right-angle grinder. It is for the fast, efficient removal of mortar joints. This 1/4 in. thick blade is for dry use.

Product Specifications

  • COLOR FINISHSteel
  • MAX RPM15279
  • MANUFACTURERS PART NUMBER00691
  • WEIGHT LBS0.65
  • DESCRIPTIONTuckpoint Saw Blade
  • CONSTRUCTIONSteel
  • THICKNESS INCHES0.25
  • APPLICATIONDry
  • ARBOR SIZE5/8-7/8
  • DIAMETER4"
  • ARBOR5/8" - 7/8"
  • SEGMENT HEIGHT INCHES0.4
  • DIAMETER INCHES4
  • TYPESmall Diameter
  • BRANDQuasar
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" Quasar Tuckpointer "Silver" Segmented Diamond Blade

4" Quasar Tuckpointer "Silver" Segmented Diamond Blade

Item #: WBB553662

The item above has been added to your shopping list:

List name

Save Item to

Select List

    4" Quasar Tuckpointer "Silver" Segmented Diamond Blade
    4" Quasar Tuckpointer "Silver" Segmented Diamond Blade

    Be the first to know about our special deals and events!

    Top