Take 15% off your entire order!

Offer applied at checkout

CGW Abrasives 49720 Diamond High Speed Wheels D3 14" x .133" x 1" Diamond

CGW Abrasives 49720 Diamond High Speed Wheels D3 14" x .133" x 1" Diamond

Item #: WBB2218967

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $141.95

Save $7.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CGW Abrasives 49720 Diamond High Speed Wheels D3 14" x .133" x 1" Diamond

Use with Steel, stainless steel, fiberglass, plastics, composite materials, masonry and ceramics. Great forSheet and plate work.

Product Specifications

  • THICKNESS0.133
  • MATERIALDiamond
  • MANUFACTURERS PART NUMBER49720
  • DIAMETER14
  • ARBOR1
  • BRANDCGW Abrasives
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CGW Abrasives 70429 Diamond High Speed Wheels D3 14" x .15" x 20mm 24 Grit Diamond

Item #: B2219019

Not Yet Rated

Free Shipping

Usually ships in 3 to 6 days

$175.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CGW Abrasives 49720 Diamond High Speed Wheels D3 14" x .133" x 1" Diamond

CGW Abrasives 49720 Diamond High Speed Wheels D3 14" x .133" x 1" Diamond

Item #: WBB2218967

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant