Take 15% off your entire order!

Offer applied at checkout

CGW Abrasives 70456 Diamond High Speed Wheels D3 12" x .15" x 20mm 24 Grit Diamond

CGW Abrasives 70456 Diamond High Speed Wheels D3 12" x .15" x 20mm 24 Grit Diamond

Item #: WBB2218971

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $150.95

Save $7.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CGW Abrasives 70456 Diamond High Speed Wheels D3 12" x .15" x 20mm 24 Grit Diamond

Use with Steel, stainless steel, fiberglass, plastics, composite materials, masonry and ceramics. Great forSheet and plate work.

Product Specifications

  • THICKNESS0.15
  • MATERIALDiamond
  • MANUFACTURERS PART NUMBER70456
  • DIAMETER12
  • ARBOR0.79
  • BRANDCGW Abrasives
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CGW Abrasives 70429 Diamond High Speed Wheels D3 14" x .15" x 20mm 24 Grit Diamond

Item #: B2219019

Not Yet Rated

Free Shipping

Usually ships in 3 to 6 days

$175.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CGW Abrasives 70456 Diamond High Speed Wheels D3 12" x .15" x 20mm 24 Grit Diamond

CGW Abrasives 70456 Diamond High Speed Wheels D3 12" x .15" x 20mm 24 Grit Diamond

Item #: WBB2218971

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant