discount codeFree shipping over 300

Applied at checkout

+

Edmar 4.5" "Sandwich" Tuckpoint Saw Blade

Edmar 4.5" "Sandwich" Tuckpoint Saw Blade

Item #: WBB553661

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

    $12.95

  • Safety Zone RS-810 Disposable Dust Masks, 50/Box

    $5.25

  • Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

    $19.50

Price: $28.95

Quantity

Popular item in this category

Edmar 4.5" Super Turbo Saw Blade

Usually ships in 3 to 6 days

Not Yet Rated

$20.75

Customers Also Viewed

Edmar 4.5" "Sandwich" Tuckpoint Saw Blade

Two skinny blades bolted together with space in the middle for fastest joint removal and square edges.

Product Specifications

  • COLOR FINISHSteel
  • MAX RPM13750
  • MANUFACTURERS PART NUMBER00737
  • WEIGHT LBS1
  • DESCRIPTIONTuckpoint Saw Blade
  • THICKNESS INCHES0.25
  • APPLICATIONDry
  • ARBOR SIZE7/8-5/8
  • DIAMETER4-1/2"
  • ARBOR5/8" - 7/8"
  • SEGMENT HEIGHT INCHES0.4
  • DIAMETER INCHES4.5
  • TYPESandwich
  • BRANDEdmar Abrasive Company
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Edmar 4.5" "Sandwich" Tuckpoint Saw Blade

Edmar 4.5" "Sandwich" Tuckpoint Saw Blade

Item #: WBB553661

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Edmar 4.5" "Sandwich" Tuckpoint Saw Blade
    Edmar 4.5" "Sandwich" Tuckpoint Saw Blade

    Be the first to know about our special deals and events!

    Top