discount codeFree shipping over 300

Applied at checkout

+

Edmar 7" Super Continuous Rim Wet Saw Blade

Edmar 7" Super Continuous Rim Wet Saw Blade

Item #: WBB553667

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

    $12.95

  • Safety Zone RS-810 Disposable Dust Masks, 50/Box

    $5.25

  • Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

    $19.50

Price: $36.95

Quantity

Popular item in this category

Edmar 10" Premium Continuous Rim Wet Saw Blade

Usually ships in 3 to 6 days

Not Yet Rated

$37.95

Customers Also Viewed

Edmar 7" Super Continuous Rim Wet Saw Blade

Maximum chip-free performance on all kinds of ceramic tile, porcelain tile, or stone material.

Product Specifications

  • COLOR FINISHSteel
  • MAX RPM8700
  • MANUFACTURERS PART NUMBER00843
  • WEIGHT LBS0.8
  • DESCRIPTIONContinuous Rim Saw Blade
  • THICKNESS INCHES0.06
  • RIM HEIGHT INCHES7mm
  • APPLICATIONWet
  • ARBOR SIZE40671
  • DIAMETER7"
  • DIAMETER INCHES7
  • TYPESuper
  • BRANDEdmar Abrasive Company
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Edmar 7" Super Continuous Rim Wet Saw Blade

Edmar 7" Super Continuous Rim Wet Saw Blade

Item #: WBB553667

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Edmar 7" Super Continuous Rim Wet Saw Blade
    Edmar 7" Super Continuous Rim Wet Saw Blade

    Be the first to know about our special deals and events!

    Top