Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® Std Segmented Rim Diamond Blade For Universal Rough Cuts, 14"Dia - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

BOSCH® Std Segmented Rim Diamond Blade For Universal Rough Cuts, 14"Dia - Pkg Qty 3

Item #: WBB1586597

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $297.33 Save up to 54%
$45.95 each

Sold in packages of 3

Price: $137.85
Product Information
Customer Review
Product Q&A
BOSCH® DB1441S Standard Segmented Rim Diamond Blade For Universal Rough Cuts, 14"Dia

Features:
  • 1" - 20mm arbor
  • Taller segment height for longer life
  • Medium diamond bond for long life in general-purpose cutting applications
  • Improved diamond size and quality for fast cutting

Product Specifications

    • SEGMENT THICKNESS0.079"
    • DIAMETER14"
    • MANUFACTURERS PART NUMBERDB1441S
    • DESCRIPTIONStandard Segmented Rim Diamond Blade For Universal Rough Cuts
    • APPLICATIONPavers, Soft Brick, Concrete/Block
    • TYPE--
    • ARBOR1" - 20mm
    • TOOLHigh-speed saw
    • BRANDBOSCH®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!