Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 40015 GF1218 Hand Hacksaw Blades Grey-Flex Carbon Steel 10 Band Pack12" 18 TPI - Pkg Qty 10
See all 3 items in product family

Starrett 40015 GF1218 Hand Hacksaw Blades Grey-Flex Carbon Steel 10 Band Pack12" 18 TPI - Pkg Qty 10

Item #: WBB651433

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.54 each

Sold in packages of 10

Price: $5.40
Product Information
Customer Review
Product Q&A
Starrett, GF1218, Hand Hacksaw Blades, Grey-Flex Carbon Steel, 10 Band Pack,12" 18 TPI

These all-purpose blades are an economical alternative when cutting mild steel, copper, brass, aluminum and other like materials. The blades feature an all carbon construction with a hardened cutting edge and flexible back.

Product Specifications

    • COLOR FINISHGrey
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBERGF1218
    • CONSTRUCTIONCarbon Steel
    • TPI18
    • PACKAGE QUANTITY1
    • BRANDStarrett

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!