Take 15% off your entire order!

Offer applied at checkout

M.K. Morse 392174 Advanced Edge Power® Bi-Metal Reciprocating Saw Blades 12"L x 1"W 18 TPI 25PK

Shown as 6 10 TPI

M.K. Morse 392174 Advanced Edge Power® Bi-Metal Reciprocating Saw Blades 12"L x 1"W 18 TPI 25PK

Item #: WBB2321797

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$230.05 up to 56% OFF

Price: $101.95

Save $5.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

M.K. Morse 392174 Advanced Edge Power® Bi-Metal Reciprocating Saw Blades 12"L x 1"W 18 TPI 25PK

The Morse Advanced Edge Power® reciprocating saw blade 'powers' through the toughest applications. This heavy duty blade is perfect for cutting any machinable metal, as well as wood, wood composite, plastic or rubber.

Product Specifications

  • MANUFACTURERS PART NUMBER392174
  • PACKAGE QUANTITY25
  • BLADE WIDTH INCHES1
  • BLADE LENGTH INCHES12
  • MATERIALBi-Metal
  • BLADE THICKNESS INCHES0.042
  • TPI18
  • FOR USE WITHReciprocating Saw
  • TYPEHeavy Duty
  • BRANDMorse
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M.K. Morse 392112 Advanced Edge Power® Bi-Metal Reciprocating Saw Blades 9"L x 1"W 18 TPI 25PK

Item #: B2321800

Not Yet Rated

Usually ships in 5 to 8 days

$86.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M.K. Morse 392174 Advanced Edge Power® Bi-Metal Reciprocating Saw Blades 12"L x 1"W 18 TPI 25PK

M.K. Morse 392174 Advanced Edge Power® Bi-Metal Reciprocating Saw Blades 12"L x 1"W 18 TPI 25PK

Item #: WBB2321797

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant