Take 15% off your entire order!

Offer applied at checkout

M.K. Morse 398480 Master Cobalt® Metal Reciprocating Saw Blades 10"L x 3/4"W, 18 TPI, 50 PK

Shown as 6 14TPI

M.K. Morse 398480 Master Cobalt® Metal Reciprocating Saw Blades 10"L x 3/4"W, 18 TPI, 50 PK

Item #: WBB2321785

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$377.35 up to 58% OFF

Price: $156.95

Save $7.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

M.K. Morse 398480 Master Cobalt® Metal Reciprocating Saw Blades 10"L x 3/4"W, 18 TPI, 50 PK

The Morse Master Cobalt® Metal reciporocating blade is the best choice for any machinable metal up to 1/4" (6/4mm) in thickness.

Product Specifications

  • MANUFACTURERS PART NUMBER398480
  • PACKAGE QUANTITY50
  • BLADE WIDTH INCHES3/4
  • BLADE LENGTH INCHES10
  • MATERIALBi-Metal
  • BLADE THICKNESS INCHES0.035
  • TPI18
  • FOR USE WITHReciprocating Saw
  • TYPEMetal Cutting
  • BRANDMorse
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M.K. Morse 399630 Master Cobalt® Metal Reciprocating Saw Blades 6"L x 3/4"W, 18 TPI, 50 PK

Item #: B2321780

Not Yet Rated

Usually ships in 5 to 8 days

$110.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M.K. Morse 398480 Master Cobalt® Metal Reciprocating Saw Blades 10"L x 3/4"W, 18 TPI, 50 PK

M.K. Morse 398480 Master Cobalt® Metal Reciprocating Saw Blades 10"L x 3/4"W, 18 TPI, 50 PK

Item #: WBB2321785

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant