Take 15% off your entire order!

Offer applied at checkout

M.K. Morse 402019 Master Cobalt® Wood/Metal Reciprocating Saw Blades 6"L x 3/4"W 10/14 TPI 50PK

Shown as 6 10TPI

M.K. Morse 402019 Master Cobalt® Wood/Metal Reciprocating Saw Blades 6"L x 3/4"W 10/14 TPI 50PK

Item #: WBB2321745

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$200.78 up to 55% OFF

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

M.K. Morse 402019 Master Cobalt® Wood/Metal Reciprocating Saw Blades 6"L x 3/4"W 10/14 TPI 50PK

The Morse Master Cobalt Hybrid® reciprocating saw blade is the best choice for applications that need a blade that cuts through a variety of materials ranging from wood and plastic to ferrous and non-ferrous metals.

Product Specifications

  • MANUFACTURERS PART NUMBER402019
  • PACKAGE QUANTITY50
  • BLADE WIDTH INCHES3/4
  • BLADE LENGTH INCHES6
  • MATERIALBi-Metal
  • BLADE THICKNESS INCHES0.035
  • TPI10/14
  • FOR USE WITHReciprocating Saw
  • TYPEReciprocating blades
  • BRANDMorse
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M.K. Morse 399227 Master Cobalt® Wood/Metal Reciprocating Saw Blades 6"L x 3/4"W 10/14 TPI 50PK

Item #: B2321783

Not Yet Rated

Usually ships in 5 to 8 days

$110.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M.K. Morse 402019 Master Cobalt® Wood/Metal Reciprocating Saw Blades 6"L x 3/4"W 10/14 TPI 50PK

M.K. Morse 402019 Master Cobalt® Wood/Metal Reciprocating Saw Blades 6"L x 3/4"W 10/14 TPI 50PK

Item #: WBB2321745

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant