Take 15% off your entire order!

Offer applied at checkout

M.K. Morse 405775 Carbide Tipped Reciprocating Saw Blades 12"L x 1"W, 8 TPI, 5 PK

M.K. Morse 405775 Carbide Tipped Reciprocating Saw Blades 12"L x 1"W, 8 TPI, 5 PK

Item #: WBB2321761

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$161.07 up to 47% OFF

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

M.K. Morse 405775 Carbide Tipped Reciprocating Saw Blades 12"L x 1"W, 8 TPI, 5 PK

The all NEW Morse CTR reciprocating blade is the best choice for thick metal cutting applications between 3/16" and 1/2". This high performance blade provides longer cutting life over traditional bi-metal blades.

Product Specifications

  • MANUFACTURERS PART NUMBER405775
  • PACKAGE QUANTITY5
  • BLADE WIDTH INCHES1
  • BLADE LENGTH INCHES12
  • MATERIALCarbide Tipped
  • BLADE THICKNESS INCHES0.05
  • TPI8
  • FOR USE WITHReciprocating Saw
  • TYPECarbide Tipped Reciprocating Blades
  • BRANDMorse
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M.K. Morse 405768 Carbide Tipped Reciprocating Saw Blades 9"L x 1"W, 8 TPI, 5 PK

Item #: B2321762

Not Yet Rated

Usually ships in 5 to 8 days

$65.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M.K. Morse 405775 Carbide Tipped Reciprocating Saw Blades 12"L x 1"W, 8 TPI, 5 PK

M.K. Morse 405775 Carbide Tipped Reciprocating Saw Blades 12"L x 1"W, 8 TPI, 5 PK

Item #: WBB2321761

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant