Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 48-00-4189 12" 18 TPI Thin Kerf Ice Hardened™ SAWZALL® Blade (5 Pack)

Milwaukee® 48-00-4189 12" 18 TPI Thin Kerf Ice Hardened™ SAWZALL® Blade (5 Pack)

Item #: WBB1403079

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

    $14.25

  • Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

    $17.95

  • Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

    $8.95

Original Price: $20.00

Clearance Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-00-4189, 12" 18 TPI Thin Kerf Ice Hardened™ SAWZALL® Blades (5 Pk)

Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Ice Hardened™ blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Features:
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Ice Hardened™ for up to 50% longer life

Product Specifications

  • TEETH PER INCH18
  • BLADE LENGTH (IN.)12
  • BLADE THICKNESS0.0350
  • MANUFACTURERS PART NUMBER48-00-4189
  • APPLICATIONMetal
  • PACKAGE QUANTITY5
  • BLADE WIDTH INCHES3/4
  • PROFILEThin Kerf
  • BRANDMilwaukee®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-00-5188 9" 18 TPI SAWZALL® Blade (5 Pack)

Item #: B448077

Not Yet Rated

Available on or around 10/22/2020

$14.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-00-4189 12" 18 TPI Thin Kerf Ice Hardened™ SAWZALL® Blade (5 Pack)

Milwaukee® 48-00-4189 12" 18 TPI Thin Kerf Ice Hardened™ SAWZALL® Blade (5 Pack)

Item #: WBB1403079

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 48-00-4189 12" 18 TPI Thin Kerf Ice Hardened™ SAWZALL® Blade (5 Pack)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant