Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 48-01-8713, 9" 10 TPI The Torch™ Ice Hardened™ SAWZALL® Blades

Milwaukee® 48-01-8713, 9" 10 TPI The Torch™ Ice Hardened™ SAWZALL® Blades

Item #: WBB1402683

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

    $14.25

  • Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

    $17.95

  • Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

    $8.95

$300.00 up to 45% OFF

Price: $164.95

Save $8.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-01-8713, 9" 10 TPI The Torch™ Ice Hardened™ SAWZALL® Blades

The Torch™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. Ice Hardened blades are cryogenically treated for up to 50% longer life. These blades are ideal for making tough, straight cuts.

Features:
  • Optimized tooth design providing 2X more life than our previous generation
  • SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling

Product Specifications

  • TEETH PER INCH10
  • BLADE LENGTH (IN.)9
  • BLADE THICKNESS0.0420
  • MANUFACTURERS PART NUMBER48-01-8713
  • APPLICATIONMetal
  • PACKAGE QUANTITY50
  • BLADE WIDTH INCHES1
  • PROFILEDemo
  • SHANK1/2" Universal
  • BRANDMilwaukee®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-01-8788 9" 18 TPI The Torch™ Ice Hardened™ SAWZALL® Blade

Item #: B1403570

Not Yet Rated

Ships same day.

$164.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-01-8713, 9" 10 TPI The Torch™ Ice Hardened™ SAWZALL® Blades

Milwaukee® 48-01-8713, 9" 10 TPI The Torch™ Ice Hardened™ SAWZALL® Blades

Item #: WBB1402683

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 48-01-8713, 9" 10 TPI The Torch™ Ice Hardened™ SAWZALL® Blades
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant