Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 48-01-8782 6" 14 TPI The Torch™ Ice Hardened SAWZALL® Blade (50 Pack)

Milwaukee® 48-01-8782 6" 14 TPI The Torch™ Ice Hardened SAWZALL® Blade (50 Pack)

Item #: WBB1403409

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

    $14.25

  • Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

    $17.95

  • Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

    $8.95

$227.60 up to 39% OFF

Price: $137.95

Save $6.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-01-8782, 6" 14 TPI The Torch™ Ice Hardened™ SAWZALL® Blades

The Torch™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. Ice Hardened blades are cryogenically treated for up to 50% longer life. These blades are ideal for making tough, straight cuts.

Features:
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and minimize breakage Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling. Ice Har

Product Specifications

  • TEETH PER INCH14
  • MANUFACTURERS PART NUMBER48-01-8782
  • PACKAGE QUANTITY50
  • BLADE WIDTH INCHES1
  • BLADE LENGTH (IN.)6
  • BLADE THICKNESS0.0420
  • APPLICATIONMetal
  • PROFILEDemo
  • SHANK1/2" Universal
  • BRANDMilwaukee®
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 01, 2018

    PURCHASING MANAGER
    Your review:
    very reliable
  • Reviewer: Anonymous

    Date: November 07, 2017

    PURCHASING MANAGER
    Your review:
    GREAT PRODUCT
Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-01-8782 6" 14 TPI The Torch™ Ice Hardened SAWZALL® Blade (50 Pack)

Milwaukee® 48-01-8782 6" 14 TPI The Torch™ Ice Hardened SAWZALL® Blade (50 Pack)

Item #: WBB1403409

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 48-01-8782 6" 14 TPI The Torch™ Ice Hardened SAWZALL® Blade (50 Pack)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant