Take 15% off your entire order!

Offer applied at checkout

LENOX® 1855570 Metal Cutting Reciprocating Saw Blade - 14 TPI 8"x3/4"x.035" 50-pack - Pkg Qty 50

LENOX® 1855570 Metal Cutting Reciprocating Saw Blade - 14 TPI 8"x3/4"x.035" 50-pack - Pkg Qty 50

Item #: WBB925750

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $2.51

$1.86 ea.

Clearance Price: $93.00 / Pkg of 50

Save $4.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

LENOX® 20487B818R Metal Cutting Reciprocating Saw Blade - 18 TPI 8"x3/4"x.035" 25-pack - Pkg Qty 25

LENOX® 20487B818R Metal Cutting Reciprocating Saw Blade - 18 TPI 8"x3/4"x.035" 25-pack - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

LENOX® 20494B614R Metal Cutting Reciprocating Saw Blade - 14 TPI 6"x3/4"x.035" 25-pack - Pkg Qty 25

LENOX® 20494B614R Metal Cutting Reciprocating Saw Blade - 14 TPI 6"x3/4"x.035" 25-pack - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

LENOX® 20529B618R Metal Cutting Reciprocating Saw Blade - 18 TPI 6"x3/4"x.035" 25-pack - Pkg Qty 25

LENOX® 20529B618R Metal Cutting Reciprocating Saw Blade - 18 TPI 6"x3/4"x.035" 25-pack - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Milwaukee® 48-00-5184 6" 18 TPI SAWZALL® Blade (5 Pack)

Milwaukee® 48-00-5184 6" 18 TPI SAWZALL® Blade (5 Pack)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Milwaukee® 48-00-8787 9" 14 TPI The Torch™ SAWZALL® Blade (25 Pack)

Milwaukee® 48-00-8787 9" 14 TPI The Torch™ SAWZALL® Blade (25 Pack)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Milwaukee® 48-00-5094 12 " 8/12 TPI SAWZALL® Blade (5 Pack)

Milwaukee® 48-00-5094 12 " 8/12 TPI SAWZALL® Blade (5 Pack)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

LENOX® 1855570 Metal Cutting Reciprocating Saw Blade - 14 TPI 8"x3/4"x.035" 50-pack

LENOX invented bi-metal reciprocating saw blades and they provide industry-leading cutting performance for professional tradesmen. LENOX reciprocating blades are available for a wide range of cutting applications.

Features:
  • T2 metal cutting reciprocating saw blades use an optimized, reinforced tooth geometry
  • The patent pending design minimizes friction and heat build-up while cutting through the widest variety of metal materials
  • Bi-metal design stands up to the most demanding applications

Product Specifications

  • TEETH PER INCH14
  • MATERIALBi-Metal
  • BLADE LENGTH (IN.)8
  • BLADE THICKNESS0.0350
  • MANUFACTURERS PART NUMBER1855570
  • APPLICATIONMetal
  • BLADE WIDTH INCHES3/4
  • PACKAGE QUANTITY50
  • DESCRIPTIONReciprocating Saw Blade
  • TYPEMetal Cutting
  • BRANDLenox
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

LENOX® 22754OSB818R Metal Cutting Reciprocating Saw Blade - 18 TPI 8"x3/4"x.035" 50-pack - Pkg Qty 50

Item #: B925739

Not Yet Rated

Free Shipping

Ships same day.

$142.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

$18.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

$9.20

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Mitutoyo Digimatic 0-6''/150MM Stainless Steel Digital Caliper

$126.95

Free Shipping

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LENOX® 1855570 Metal Cutting Reciprocating Saw Blade - 14 TPI 8"x3/4"x.035" 50-pack - Pkg Qty 50

LENOX® 1855570 Metal Cutting Reciprocating Saw Blade - 14 TPI 8"x3/4"x.035" 50-pack - Pkg Qty 50

Item #: WBB925750

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant