Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LENOX® 22765OSBB6118R Extreme Heavy Metal Cutting Saw Blade, 18TPI, 6 x 1 x .042", 50/Pack - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

LENOX® 22765OSBB6118R Extreme Heavy Metal Cutting Saw Blade, 18TPI, 6 x 1 x .042", 50/Pack - Pkg Qty 50

Item #: WBB1575941

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.85 each

Sold in packages of 50

Price: $142.50
Product Information
Customer Review
Product Q&A
Lenox® 22765OSBB6118R Extreme Heavy Metal Cutting Saw Blade, 18TPI, 6 x 1 x .042", 50/Pack

LAZER® RECIPROCATING SAW BLADES
Best for Heavy Metal Cutting

FAST AND EASY HEAVY METAL CUTTING
T2™ Technology's patented tooth design delivers longer blade life and enables faster cutting

OPTIMIZED FOR HIGHER PERFORMANCE
Thinner backing material removes less material for more efficient cutting and longer blade life

STRAIGHTER, FASTER CUTTING
Aggressive tang angle and tall blade profile for straighter, faster cutting

Product Specifications

    • TEETH PER INCH18
    • BLADE LENGTH (IN.)6
    • BLADE WIDTH INCHES1
    • MANUFACTURERS PART NUMBER22765OSB6118R
    • BLADE THICKNESS0.0420
    • APPLICATIONHeavy Metal
    • TYPEHeavy Metal
    • MATERIALBi-Metal
    • PACKAGE QUANTITY50
    • BRANDLenox

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed