Take 15% off your entire order!

Offer applied at checkout

Milwaukee® 48-00-4712, 6" 10 TPI Ice Hardened™ The Torch® Sawzall® Blades 5 Pk

Milwaukee® 48-00-4712, 6" 10 TPI Ice Hardened™ The Torch® Sawzall® Blades 5 Pk

Item #: WBB447877

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$26.10 up to 36% OFF

Price: $16.75

Save $0.84 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee 6" 10 Tpi Ice Hardened™ The Torch® Sawzall® Blades (5 Pk) 48-00-4712

Ice Hardened blades are cryogenically treated to minimize soft metal (austenite) and create more hard metal (martensite). The result is a metal cutting blade that is more consistently hard throughout, for up to 50% longer life than standard blades.

  • Ice Hardened™ for up to 50% longer life.
  • A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life.
  • Precision forming process creates sharper teeth for fast cutting.
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability.
  • The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.
  • Matrix II bi-metal teeth for greater durability.

Product Specifications

  • TEETH PER INCH10
  • BLADE LENGTH (IN.)6
  • BLADE THICKNESS0.0420
  • MANUFACTURERS PART NUMBER48-00-4712
  • BLADE WIDTH INCHES1
  • APPLICATIONMetal
  • PACKAGE QUANTITY5
  • TYPEIce Hardened™
  • BRANDMilwaukee®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-00-5188 9" 18 TPI SAWZALL® Blade (5 Pack)

Item #: B448077

Not Yet Rated

Ships same day.

$14.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-00-4712, 6" 10 TPI Ice Hardened™ The Torch® Sawzall® Blades 5 Pk

Milwaukee® 48-00-4712, 6" 10 TPI Ice Hardened™ The Torch® Sawzall® Blades 5 Pk

Item #: WBB447877

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant