Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 20123 BT6610-20 Recip Saw Blades General Purpose Tapered Shape 20 Pack 6"L 6/10T
See all 30 items in product family

Starrett 20123 BT6610-20 Recip Saw Blades General Purpose Tapered Shape 20 Pack 6"L 6/10T

Item #: WBB651476

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 42.95
Product Information
Customer Review
Product Q&A
Starrett, BT6610-20, Reciprocating Saw Blades, General Purpose, Tapered Shape, 20 Blade Pack, 6"L 6/10T

Fast cut General Purpose Reciprocating Blades are excellent for all-around use.

Product Specifications

    • TEETH PER INCH6/10
    • BLADE LENGTH (IN.)6
    • BLADE WIDTH INCHES3/4
    • MANUFACTURERS PART NUMBERBT6610-20
    • DESCRIPTIONFastcut General Purpose Blade
    • BLADE THICKNESS0.050
    • APPLICATIONGeneral Purpose
    • TYPETapered
    • MATERIALBi-Metal
    • PACKAGE QUANTITY20
    • BRANDStarrett

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!