Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 11455 BTR61014-20 Recip Saw Blades Fire Rescue Demolition - 20 Pack Tapered 6"L 10/14T
See all 30 items in product family

Starrett 11455 BTR61014-20 Recip Saw Blades Fire Rescue Demolition - 20 Pack Tapered 6"L 10/14T

Item #: WBB651160

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95
Product Information
Customer Review
Product Q&A
Starrett, BTR61014-20, Reciprocating Saw Blades, King Cut Fire, Rescue & Demolition Blades - Assortments, 20 Blade Pack, Tapered, 6"L 10/14T

King Cut Fire, Rescue and Demolition Reciprocating Blades. Heavy duty with bi-metal construction, they cut through a variety of materials in demanding applications. They have bright fluorescent yellow paint and high-contrast marking for visibility.

Product Specifications

    • TEETH PER INCH10/14
    • BLADE LENGTH (IN.)6
    • BLADE WIDTH INCHES1
    • MANUFACTURERS PART NUMBERBTR61014-20
    • DESCRIPTIONKing Cut Fire, Rescure and Demolition Blade
    • BLADE THICKNESS0.0630
    • APPLICATIONFire & Rescue, Demolition
    • TYPETapered
    • MATERIALBi-Metal
    • PACKAGE QUANTITY20
    • BRANDStarrett

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!